1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS) Zoom

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

SKU:0142497

Brand: Watts

Watts
Qty Price
$20.55
/ each
$496.25 / box (25 units x $19.85)
In Stock! Ships in 24-48 Hours
(70 Available)
0

Resources

Specs

Size: 1-1/2" x 1-1/4"
Material: Cast Brass
Finish: Chrome Plated
Thread Type: Female
Connection Type: Threaded

Description for Watts 0142497

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

**Note: image may not represent actual product**

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

Q&A: Ask the Questions, share answers