1-1/2" x 1-1/2" RB Low Seal Bath (IPS) Zoom

1-1/2" x 1-1/2" RB Low Seal Bath (IPS)

SKU:0142502

Brand: Watts

Watts
Qty Price
$11.75 $8.35
/ each
$278.75 $208.75 / box (25 units x $8.35)
In Stock! Ships in 24-48 Hours
(102 Available)

Specs

Type: Low Seal
Size: 1-1/2" x 1-1/2"
Finish: Rough Brass
Features: less Cleanout
Connection Type: Threaded

Description for Watts 0142502

1-1/2" x 1-1/2" Low Seal Bath (IPS). Less cleanout. Rough Brass.

1-1/2" x 1-1/2" RB Low Seal Bath (IPS)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons