3/4" 40XL-5 T&P Relief Valve (150 psi) Zoom

3/4" 40XL-5 T&P Relief Valve (150 psi)

SKU:0156731

Brand: Watts

Watts
Qty Price
$77.56
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Thermostat Length: 5"
CSA Rating (BTU/HR): 205000
ASME Rating (BTU/HR): 1437600
Pressure Set Point: 150 psi
Material: Bronze
Max Temp (F): 210°F
Inlet Type: Male NPT
Outlet Type: Female NPT
Application: Heating

Description for Watts 0156731

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0556016 is recommended.

Series 40L, 40XL Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model 40L has a short thermostat for installation directly in available tank tapings. Model 40XL has an extension thermostat for installation in the hot water outlet within the allowable distance from the top of the tank. Series 40L, 40XL valves are ASME rated and CSA listed.

Temperature Relief: 210°F (99°C)
Pressure Setting: 150psi (10.55 bar).

3/4" 40XL-5 T&P Relief Valve (150 psi)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 40XL-5 T&P Relief Valve (150 psi)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

IT IS BRASS

By Mikey

from Indiana

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 3/4" 40XL-5 T&P Relief Valve (150 psi):

        It is threaded brass just as I ordered, and it stops the water on the floor issue. makes for happy customers.

        • Primary use:
        • Business
         
        4.0

        I would buy this product again.

        By DP

        from New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 3/4" 40XL-5 T&P Relief Valve (150 psi):

              Item made by reputed company.

              • Primary use:
              • Business
               
              5.0

              exactly what i needed

              By dizzy z

              from Mount Shasta ca

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 3/4" 40XL-5 T&P Relief Valve (150 psi):

                    The correct part for my water heater.

                    checked with local plumbing supply and the price was triple the cost. I gave them your e-mail address to check out. there distributor charges them more than i paid. You may have a new customer.

                    • Primary use:
                    • Personal
                     
                    5.0

                    quality product

                    By Al the builder

                    from columbus, oh

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 3/4" 40XL-5 T&P Relief Valve (150 psi):

                          quality construction

                          • Primary use:
                          • Business

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 3 Answers
                          Displaying questions 1-2
                          • Q:

                            What is the btu rating?
                            Asked on 4/10/2011 by boof from WI

                            2 answers

                            • CUSTOMER CARE

                              A:

                              According to the manufacturer, this valve is rated up to 205,000 BTU.

                              Answered on 4/11/2011 by PexSupply Staff from NY
                            • VERIFIED BUYER

                              A:

                              205,000

                              Answered on 5/5/2011 by BOOF from Janesville, WI
                          • Q:

                            is the the relief pressure on this valve adjustable?
                            Asked on 11/21/2010 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              No, the relief pressure on this valve is not adjustable.

                              Answered on 11/22/2010 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?