N170-M3 CSUT, 1" Commercial Master Tempering Valve w/ Checkstops Zoom

N170-M3 CSUT, 1" Commercial Master Tempering Valve w/ Checkstops

SKU:0205221

Brand: Watts

Watts
0205221 has been discontinued.
Direct Replacement:
SKU: 0559168
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
Material: Bronze
Connection Type: Threaded
Min Temp (F): 90°F
Max Temp (F): 180°F
200°F
Max Pressure (PSI): 125 PSIG
125
Flow Capacity (Cv): 9.54

Description for Watts 0205221

Overview

The N170 CSUT Master Tempering Valve Series is designed for use in commercial and institutional applications. It mixes hot and cold water to reduce high service water temperature to the building distribution piping system. The N170 CSUT series is designed for installation at the hot water source. It features bronze body construction, a copper/paraffin thermostat assembly and a lockable temperature adjustment for increased safety. Polysulfone internals resist excessive heat, liming and corrosion, and a single-seat design ensures tight shut-off in the event of cold water supply loss. Three-in-one checkstops prevent cross flow, isolate valve for maintenance and integral screens filter out debris. The N170 CSUT is listed to ASSE 1017 and IAPMO cUPC in compliance with CSA B125.3. Temperature range is 90 to 180°F (32 to 82°C). Maximum pressure is 125psi.

Features

  • ASSE 1017 and IAPMO CUPC Listed
  • N170-M3 uses paraffin-based thermostat to sense and adjust outlet temperature
  • Dirt and lime resistant poppet and seat design
  • Virtual shutoff if supply pressure fails
  • Vandal-resistant locking mechanism to secure temperature setting
  • Factory tested
  • Multi-directional mounting

N170-M3 CSUT, 1" Commercial Master Tempering Valve w/ Checkstops

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons