1/2" MMV-US M1, Sweat Mixing Valve Zoom

1/2" MMV-US M1, Sweat Mixing Valve

SKU:0206000

Brand: Watts

Watts
0206000 has been discontinued.
Direct Replacement:
SKU: 0559115
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"

Description for Watts 0206000

Series MMV-M1 Thermostatic Mixing Valves maintain and limit mixed hot water to a desired, selectable temperature.
The MMV-M1series can be set to any temperature between 80°F and 120°F with flow rates as low as 0.5 gpm and as high as 12 gpm. This mixing valve series is listed under ASSE Standard 1016 for single fixture applications, ASSE 1017 for hot water source applications and ASSE 1070 for single or multiple fixture applications.
The MMV-M1 series uses a double throttling design to control both the hot and cold water supply to the mixed outlet. The superior flow characteristics of this valve provide accurate temperature control (3¬F) with low pressure drop across the rated flow range.
As an added feature the MMV-M1 series incorporates integral inlet filter washers and check valves in both the hot and cold water inlets to protect against cross flow.
The MMV-M1 is available with either union thread (-UT), union solder (-US) connections. Adapters can be used to connect to CPVC or PEX end connections.

  • Maximum Pressure: 150psi (10.55 bar)

1/2" MMV-US M1, Sweat Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve
 
4.6

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Mixing valve

        By The Locator

        from new ulm, mn

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

              This product was just what e where looking for

              • Primary use:
              • Business
               
              5.0

              Well made,easy to install

              By Ray

              from Massachusetts

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                    Great for controlling temperature of water being supplied to showers.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Watts 3/4

                    By Robert

                    from Rochester, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                          Gives rock solid safe 120 degree hot water. I installed it in the "upside down T" position with the control knob on the bottom. Though the spec sheet said the max output temp should be 120 degrees, I found it to be well over 130 (with knob at limit) so I had to turn it back to get desired water temp of 120. Not a problem. Highly recommend.

                          • Primary use:
                          • Personal
                           
                          3.0

                          Not quite up to specs

                          By Lou

                          from Ridgefield CT

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                                I added this mixing valve to my potable water supply to cut down on the variations in hot water temperature. The maximum rated temperature of 120 F for the mixing valve was not achievable-it will yield no more than 105 F in spite of 140 to 180 F hot water inlet temperature. I used two different thermometers and an IR thermometer to test the water. I adjusted and readjusted the unit several times with no difference in the maximum temperature. Needless to say that 105 F at the mixing valve yields an unacceptably low temperature for the shower (and a very unhappy wife!)

                                • Primary use:
                                • Personal
                                 
                                4.0

                                mixing valve

                                By Ron

                                from South Freeport, Maine

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                                      I used this mixing valve to set water temp for the hose I use to wash my cars and all my other out door washing needs dog bike... Works great worm water works so much better than stone cold water for washing, thanks Ron

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Worked perfectly

                                      By Design-Builder

                                      from Wilmington, DE

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                                            This product was installed in an ASSE 1070-compliant assembly and worked perfectly. Product arrived on time and was easy to install through the installation instructions included with the product.

                                            • Primary use:
                                            • Personal

                                            (2 of 2 customers found this review helpful)

                                             
                                            5.0

                                            Made to last for years

                                            By Mike the mechanic

                                            from East Hampton, N.Y.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Watts 1/2" LFMMVM1-US, Lead Free Sweat Mixing Valve:

                                                  This a quality product. Made with all rust proof materials. Easy to install and use.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  3 Questions | 9 Answers
                                                  Displaying questions 1-3
                                                  • Q:

                                                    How. Do I adjust the water temperature of the water
                                                    Asked on 6/10/2012 by Jim from Macungie, Pa. 18062

                                                    7 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      loosen top of plastic cap and turn to desired temoerature than tighten cap
                                                      back down

                                                      Answered on 6/14/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      You have to loosten, the small screw on the handle and pull it out. Then turne it left or right depending on the temperature u want. Tge know has a lock to it and the only way it will turne is if the screw is loose and pulled out. After that just follow the instructions on the tag. Hope this helps.
                                                      Robert Orban 

                                                      Answered on 6/10/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Loosen screw on top of knob, then lift up on knob and turn; right to decrease temp and left to increase temp.

                                                      Answered on 6/10/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Hi
                                                      To adjust the temp of the water:
                                                      Take the hex wrench that is supplied (or one from your toolbox) and loosen the screw on the top of the plastic knob.
                                                      Once loosened, lift the plastic knob about 1/8 inch and it will unlock from the valve body. The direction of turning is indicated on the valve (or instructions) - one way will add more from the hot side, and the opposite turn will add more from the cold side.
                                                      The valve will operate with the screw loose, so you may want to test the output temp before retightening the screw.
                                                      Once the temp is OK, reset the knob down on the valve and lightly retighten the screw so it will not move.
                                                      Hope that helps.

                                                      Answered on 6/10/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      You have to loosen the screw on top of the knob a bit in order to pull the knob out to unlock it and allow it to turn to adjust the temperature
                                                      Sent from my U.S. Cellular® Android-powered phone

                                                      Answered on 6/10/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      You put a thermometer or a temperature sensing strip on the outlet pipe, and
                                                      turn the plastic knob ( the one with the paper tag on it) right or left to
                                                      let in more or less hot water. When the output temp matches what temp you
                                                      need, you are set.

                                                      Answered on 6/10/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Simply loosen the screw in the center of the cap far enough to let the cap rotate(about 1/4-3/8 inch), then adjust the temperature by pulling the cap out(away from the body) and rotating the plastic cap(counter-clockwise for hotter and vice-versa).

                                                      Answered on 6/11/2012 by Anonymous
                                                  • Q:

                                                    What is the maximum hot water inlet temp.?
                                                    Asked on 1/16/2012 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The manufacturer recommends hot water inlet temperatures between 120°F and 180°F.

                                                      Answered on 2/2/2012 by PexSupply Staff from NY
                                                  • Q:

                                                    I'm have one of these in my home. The BRASS union style nut has cracked on me. Am i able to order just the nut or do i have to get the WHOLE thing?
                                                    Asked on 9/14/2010 by skidkid from Kirkland, Canada

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The union style nut is not offered seperately so the whole unit would have to be replaced.

                                                      Answered on 9/15/2010 by PexSupply Staff from NY
                                                  Displaying questions 1-3

                                                  Do you have a question about this product?