3/4" MMV-UT M1, Threaded Mixing Valve Zoom

3/4" MMV-UT M1, Threaded Mixing Valve

SKU:0206004

Brand: Watts

Watts
0206004 has been discontinued.
Direct Replacement:
SKU: 0559119
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 3/4"

Description for Watts 0206004

The MMV-M1series can be set to any temperature between 80°F and 120°F with flow rates as low as 0.5 gpm and as high as 12 gpm. This mixing valve series is listed under ASSE Standard 1016 for single fixture applications, ASSE 1017 for hot water source applications and ASSE 1070 for single or multiple fixture applications.
The MMV-M1 series uses a double throttling design to control both the hot and cold water supply to the mixed outlet. The superior flow characteristics of this valve provide accurate temperature control (3°F) with low pressure drop across the rated flow range.
As an added feature the MMV-M1 series incorporates integral inlet filter washers and check valves in both the hot and cold water inlets to protect against cross flow.
The MMV-M1 is available with either union thread (-UT), union solder (-US) connections. Adapters can be used to connect to CPVC or PEX end connections.

  • Maximum Pressure: 150psi (10.55 bar)

3/4" MMV-UT M1, Threaded Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2"" LFMMVM1-UT, Lead Free Threaded Mixing Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product-Ordered many times.

By None

from Ruston, LA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1/2"" LFMMVM1-UT, Lead Free Threaded Mixing Valve:

        Any time we replace a water heater, we always replace the mixing valve also. It's kinda foolish not to.

        • Primary use:
        • Business
         
        5.0

        Works Perfectly!

        By supra1641

        from Chester, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1/2"" LFMMVM1-UT, Lead Free Threaded Mixing Valve:

              I have an oil fired boiler with a tankless coil in it for domestic hot water. My water temp was just about 160 and obviously way to hot. I made some adjustments to the aquastat on the boiler which helped until the thermostats called for heat at which point the water temp would just get hot again. I installed this using sharkbite fittings and some spare pex I had laying around. I know watts says that this is only good up until 120 degrees but you can get it hotter if you choose. Great product that was easy to install!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              5 Questions | 5 Answers
              Displaying questions 1-5
              • Q:

                Can you supply new inlet filer washers for this valve?

                If so what would be the ordering part number?
                Asked on 1/16/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The part 0861001 repair kit for 1" MMV valves includes a spring, gaskets, ball thermostat, metal disc, and piston. It is available through special order.

                  Answered on 2/10/2012 by PexSupply Staff from NY
              • Q:

                Is this valve lead free?
                Asked on 1/1/2012 by Jamie from Tennessee

                1 answer

                • CUSTOMER CARE

                  A:

                  This valve (part 0206004) is not lead free. Watts does offer a lead free version of this valve (Series LFMMV).

                  Answered on 1/3/2012 by PexSupply Staff from NY
              • Q:

                I'm thinking of using this with a solar water heater. In the summer I'm sure the water on the hot side will be hot enough, but we happens when the hot side is not hot anymore? Does it just open full to the hot side trying to get to the preset temp?

                Thanks
                Asked on 8/29/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, that is correct.

                  Answered on 8/30/2011 by PexSupply Staff from NY
              • Q:

                What is the head loss for this valve. Cv factor would do.
                Asked on 2/22/2011 by Anonymous

                1 answer

              • Q:

                What's the max inlet temp?
                Asked on 1/14/2011 by Cccmorris from Reno nv

                1 answer

                • CUSTOMER CARE

                  A:

                  The inlet temperatures are as follows: hot inlet, 120°F – 180°F; cold inlet, 39°F – 85°F.

                  Answered on 1/28/2011 by PexSupply Staff from NY
              Displaying questions 1-5

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons