1" 1170-UT M2 Threaded Mixing Valve Zoom

1" 1170-UT M2 Threaded Mixing Valve

SKU:0206011

Brand: Watts

Watts
0206011 has been discontinued.
Direct Replacement:
SKU: 0559106
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Connection Type: Threaded

Description for Watts 0206011

Watts 1170-M2, L1170-M2 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

1" 1170-UT M2 Threaded Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" LF1170M2-UT Lead Free Threaded Mixing Valve
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        quality

        By kwitcherkikin

        from Sacramento, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

              Has it all: check valves, very clear instructions, ease of install, quality materials.

              • Primary use:
              • Personal
               
              5.0

              Watts 1" LF1170M2-UT Lead Free Threaded

              By Steamship

              from Pownal, Maine

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

                    Ordered the item on-line, through the most descriptive catalog I found. The item installed as expected and is much easier to adjust and set than earlier versions of similar mixing valves. I had a very positive experience, and would go this route again!

                    • Primary use:
                    • Personal
                     
                    4.0

                    Worked well

                    By statewide

                    from Sewell, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

                          Easy to install. Works good.

                          • Primary use:
                          • Business
                           
                          4.0

                          i love

                          By ken

                          from san francisco

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

                                nice

                                • Primary use:
                                • Business
                                 
                                4.0

                                Consider threaded version

                                By BJ

                                from Oregon

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

                                      Used this in a solar hot water setup to prevent nighttime reverse flow, filling system through panels using an auxiliary spigot, and allowing use of a circ pump in parallel.

                                      Seems robust and well made, but density of material required LOTS of heat to sweat piping. Fortunately the valve did not distort, but when sweating, be careful not to use too much solder on the IN side, or else angle the IN side down if possible when sweating. Otherwise solder might flow into valve seating area and you'll have to disconnect and scrape it out.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Increases supply of hot water

                                      By DavidC

                                      from Southern California

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts 3/4" LF1170M2-UT Lead Free Threaded Mixing Valve:

                                            It was easy to install at the water heater using 3 24-inch copper flex tubes.

                                            With this mixing valve I increased the effective amount of hot water from my small electric heater by about 40%. I did this by increasing the tank temperature to 160 F while using the mixing valve to keep the tap temperature at 130 F.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            4 Questions | 4 Answers
                                            Displaying questions 1-4
                                            • Q:

                                              My daughters new home barely has warm water coming from the hot water tank.There is aperiod of perhape 3 seconds when water is uncomfortably hot. There could not possibly be any sanitizing /steralizing action. by this water for clothes,dishes or or bodies. I discovered this mixing valve on top of the hot water tank. The handle has the following info"Watts 1070c-M2" mixing valve. I can find no info on the valve in the hwtk info. I finally discovered the mixing valve. A surprising observation was that the cold water supply(inlet) is probably hotter than the hot water outlet. Having a maintenance background I would expect to be able to adjust the valve but so far could not budge the handle. Reluctant to use brute force w/o some info on how the valve is supposed to work. I found the water heater to be set to maximum temperature. I see this to be rather dangerous. I reduced the temp to ~115 deg from 190 Deg. Do you have any info on how the valve works and how to set it up?
                                              Asked on 4/25/2011 by Rosco from Ontario Canada

                                              1 answer

                                            • Q:

                                              how much do these valves restrict the water flow through them? I have two alpha pumps, one on a radiant manifold after the mixing valve, and another on a baseboard manifold. The baseboard pump delivers 6 gpm and the radiant only 2. I provided bypass loops directly between send and return manifold for the radiant to eliminate the concern of head causing the differences and there was no change. I switched the pumps and no change. Bad valve restricting the flow?
                                              Asked on 4/22/2011 by David from Duxbury VT

                                              1 answer

                                            • Q:

                                              I am looking for a valve to ensure a minimum supply temp to my wood fired boiler. Is this an appropriate valve?
                                              Asked on 11/18/2010 by Buckeye Bob

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, it is.

                                                Answered on 11/18/2010 by PexSupply Staff from NY
                                            • Q:

                                              does this control without the use of a controller? if so, how does the valve move to maintain temperature? and, do they come in lower temp ranges?
                                              Asked on 9/13/2010 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This is a manual mixing valve. You would manually set it to whatever temperature you would like within the range indicated. For the same mixing valve with a lower temperature range, there are several on our website. They are model: L1170-UT M2, which are low-temp mixing valves. You can view these models on the following link on our website: http://www.pexsupply.com/Watts-1170-Mixing-Valves-709000

                                                Answered on 9/15/2010 by PexSupply Staff from NY
                                            Displaying questions 1-4

                                            Do you have a question about this product?