1/2" 1170-US M2 Sweat Mixing Valve Zoom

1/2" 1170-US M2 Sweat Mixing Valve


Brand: Watts

0206012 has been discontinued.
Direct Replacement:
SKU: 0559100
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Standards Met: ASSE 1017
Application: Heating
Point of Source
Min Temp (F): 90°F
Max Temp (F): 160°F
Material: Bronze
Max Pressure (PSI): 150
Temperature Range (F): 90°F - 160°F
Connection Type: Sweat

Description for Watts 0206012

Watts 1170-M2, L1170-M2 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

1/2" 1170-US M2 Sweat Mixing Valve

Q&A: Ask the Questions, share answers