1" 1170-US M2 Sweat Mixing Valve Zoom

1" 1170-US M2 Sweat Mixing Valve

SKU:0206014

Brand: Watts

Watts
0206014 has been discontinued.
Direct Replacement:
SKU: 0559105
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1"
Connection Type: Sweat

Description for Watts 0206014

Watts 1170-M2, L1170-M2 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

1" 1170-US M2 Sweat Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 1170-US M2 Sweat Mixing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Worked as expected

By kilroy

from San Jose, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 3/4" 1170-US M2 Sweat Mixing Valve:

        I use this product to bring the water temp from a solar hot water storage tank down to safe levels for use.

        The unit installs easily and comes preset for 120 degrees. Most people will not need to touch it, but it is adjustable for situations which need water temps higher or lower than the preset value. Once adjusted, you screw the top back down and it does not change.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 6 Answers
        Displaying questions 1-3
        • Q:

          What is so "lead" about this 3/4 1170M2-US valve compared to the " lead free 3/4 LF1170M2-US" model? Do some folks use the 3/4 1170M2-US on domestic hot water because the lead content is so little? I ask because this model 3/4 1170M2-US on some sites are considered lead free also.
          Asked on 8/14/2012 by Dennis from United States

          4 answers

          • VERIFIED BUYER

            A:

            My use of the 3/4 1170M2-US valve is in a solar hot water circuit in Phoenix, AZ that is used primarily for hot water for bathrooms (showers and sinks) in a house where the youngest resident is over 65. Thus even when that hot water is used to wash dishes and glassware, any minuscule amount of residual lead will not cause retardation in young, developing brains. The particular application required a valve with threaded fittings for installation after all piping was soldered as well as for no-solder replacement should the originally-installed valve fail.

            Answered on 8/14/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Looks like the lead free one is made of brass, instead of bronze. I don't
            know how much lead is in bronze.

            Answered on 8/14/2012 by Anonymous
          • VERIFIED BUYER

            A:

            only thing I can think of is maybe the leadcontent in the solder used to sweat it to the piping it is being installed/ connected to. There might be a small amount in an internal valve seat pressed or sweated inside the unit.  Any further question of lead used in the construction of or assebly of the item should be directed to the manufacturer.  Realistically though, this is only used on the hot water side of your piping system. Unless you are using the hot taps to drink from or cook with, there should be no issue in the first place.

            Answered on 8/14/2012 by Anonymous
          • CUSTOMER CARE

            A:

            "Lead-free" models contain less than 0.25% lead, which is the maximum lead content allowed by code in California and Vermont. A similar law is scheduled to go into effect nationally in January 2014 (only applies to new installations).

            Answered on 8/23/2012 by PexSupply Staff from NY
        • Q:

          IM INSTALLING ON RADIANT HEAT SYSTEM, CAN YOU SEND ME INSTALLATION GUIDE/DIAGRAM
          Asked on 2/15/2012 by STEVE from NY

          1 answer

        • Q:

          What is the rated inlet temperature of this mixing valve?
          Asked on 1/2/2011 by Dave from BRONX, NY

          1 answer

          • CUSTOMER CARE

            A:

            They are as follows: hot inlet: 120°F – 200°F (49°C – 93°C); cold inlet: 40°F – 85°F (4°C – 29°C).

            Answered on 1/19/2011 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons