3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve Zoom

3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve

SKU:0206022

Brand: Watts

Watts
0206022 has been discontinued.
Direct Replacement:
SKU: 0559109
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 3/4"
Connection Type: Sweat

Description for Watts 0206022

Watts 1170-M2, L1170-M2 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        So far so good

        By Teddy

        from Mid-Hudson Valley, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve:

              I used this produce to mix down the water temperature before feeding the geo hot water buffer tank into my tankless hot water heater. It keeps the tankless water heater very happy plus saves me $$ in hot water heating cost :-)

              • Primary use:
              • Personal
               
              4.0

              worked well but had leak in sand casting

              By dirty dog

              from green valley az

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve:

                    eazy installation and adjustment

                    • Primary use:
                    • Personal
                     
                    4.0

                    No problem

                    By Bill

                    from Keene, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve:

                          Using it to bring toilet water to room temperature. No more sweating toilets in hot, humid weather.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works

                          By Jack

                          from Alexandria, VA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 3/4" L1170-US M2 Sweat Lo-Temp Mixing Valve:

                                The valve works much better than the one it replaced, which someone had installed backwards.

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons