1" L1170-UT M2 Threaded Lo-Temp Mixing Valve Zoom

1" L1170-UT M2 Threaded Lo-Temp Mixing Valve

SKU:0206026

Brand: Watts

Watts
0206026 has been discontinued.
Direct Replacement:
SKU: 0559160
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Standards Met: ASSE 1017
Application: Heating
Point of Source
Material: Bronze
Max Pressure (PSI): 150
Max Temp (F): 120°F
Min Temp (F): 60°F
Temperature Range (F): 60°F - 120°F
Connection Type: Threaded

Description for Watts 0206026

Watts 1170-M2, L1170-M2 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

1" L1170-UT M2 Threaded Lo-Temp Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" L1170-UT M2 Threaded Lo-Temp Mixing Valve
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

easy to install

By joeabby

from Washington, Ct

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 3/4" L1170-UT M2 Threaded Lo-Temp Mixing Valve:

        Installed but not in use yet.

        • Primary use:
        • Personal
         
        4.0

        works pretty good

        By old timer

        from cincinnati oh

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 3/4" L1170-UT M2 Threaded Lo-Temp Mixing Valve:

              Used for industrial process water mixing. Quite a pressure drop and water must have no scale/rust particles. Good for residential, but don't think I'd use it again for industrial use.

              • Primary use:
              • Business
               
              5.0

              a product you need to buy

              By j june

              from glennie, mi

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 3/4" L1170-UT M2 Threaded Lo-Temp Mixing Valve:

                    great price. Works well. Easy to assemble.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 1 Answer
                    Displaying question 1
                    • Q:

                      I am chosing a mixing valve for a wood boiler/ radiant floor system. Would not 120 degrees be plenty hot to send through the system?
                      Asked on 2/3/2012 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        It depends on the design of the system. Some systems do require water hotter than 120°F, but more often than not you'd be below that mark. The maximum recommended water temperature for in-floor radiant heating systems is 150°F.

                        Answered on 2/10/2012 by PexSupply Staff from NY
                    Displaying question 1

                    Do you have a question about this product?