1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°) Zoom

1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°)

SKU:0215467

Brand: Watts

Watts
Qty Price
$41.75
/ each
$204.75 / box (5 units x $40.95)
In Stock! Ships in 24-48 Hours
(2 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 1/2"

Description for Watts 0215467

1/2" Lo-Temp Sweat Tempering Valve (100° -130°)

Series 70A, L70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
Series 70A temperature range: 120+F to 160+F.
Series L70A temperature range: 100+F to 130+F.
Maximum Pressure: 150psi (10 bar).
Size Range: 1/2 to 3/4 in. (15 to 20mm)

1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°)

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        Works as intended

        By Travis

        from Bernville, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°):

              The instructions indicated all the internals should be removed for soldering, but a portion of the internals couldn't be removed.

              • Primary use:
              • Personal
               
              5.0

              very good

              By Tom

              from Victoria B.C.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°):

                    aqua hot on RV

                    very good product

                    reasonable

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Works well, but lo-temp not for everyone

                    By Kerry, Owner of the Time & Money Pit

                    from Long Island, NY

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 1/2" L70A-F Lo-Temp Sweat Tempering Valve (100° - 130°):

                          I use this valve to temper the hot water coming straight from my tankless coil. I chose the low range to knock it down to where I can just take a shower with no cold water mixed in at the fixture. It works great for me, and the temperature stays even throughout the shower. Most people probably like the option of going a little hotter though, so they should get the normal temp model.

                          Heat soak in copper pipes makes the water a little hot at first, but it settles down to the set temperature within a few seconds, and then doesn't noticeably deviate from there. The valve responds quickly as the boiler temperature changes, and does what it is supposed to do.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • Q:

                            Would you recommend this product to eliminate toilet tank sweating in the humid summer months? I'm using a tankless instant hot water heater that needs .8 gallons/minute to activate, and a toilet that fills at about 1.15 gallons per minute.
                            Asked on 6/1/2011 by Anonymous from Delhi NY

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This tempering valve would probably help a little bit, but it may not completely solve the problem.

                              Answered on 6/1/2011 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons