1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°) Zoom

1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°)

SKU:0215473

Brand: Watts

Watts
0215473 has been discontinued.
Direct Replacement:
SKU: 0559132
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"

Description for Watts 0215473

1/2" Lo-Temp Threaded Tempering Valve (100° -130°)

Series 70A, L70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
Series 70A temperature range: 120°F to 160°F.
Series L70A temperature range: 100°F to 130°F.
Maximum Pressure: 150psi (10 bar).
Size Range: 1/2 to 3/4 in. (15 to 20mm)

1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°)

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Just what I was looking for.

        By Woodworker

        from NW Ohio

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

              I use this for an on site water heater that does not have a thermostat in it, so no one gets burned from the hot water.

              • Primary use:
              • Personal
               
              5.0

              Works Great

              By IBS_Guy

              from Hartford, CT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                    Does exactly what it's supposed to do. At first I was having trouble with hot water backing up into the cold water line but I added a check valve (like it said to do in the instructions!) and it has been smooth sailing.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Great product, but ....

                    By RkyMtnRon

                    from Denver, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                          It only lacks a calibrated reference point for the adjustment dial. Adjustment are "relative", not "absolute". You need to add a thermometer, down-stream from it to adjust the temperature to what you want it to be. If you add a thermometer, be sure to allow adequate water exposure, but keep the probe out of an area of turbulent flow (or probe will be quickly eroded).

                          • Primary use:
                          • Business
                           
                          5.0

                          Works as expected

                          By Dave W

                          from Upstate NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                This is used to replace the automatic as supplied by Dometic mixing valve on an RV that contiually 'crudded' up with water borne minerals

                                • Primary use:
                                • Personal
                                 
                                5.0

                                great !

                                By andre

                                from montreal

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                      product is verygood ; nice price :-) and very good seller !

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Would buy this product again.

                                      By bearbear

                                      from Willis Virginia

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                            Easy to use and did exactly what it was suppose to do. Price was great.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            great little money saver.

                                            By Marine Vet

                                            from Tennessee

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                                  Great price compare to [@] sellers

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Does the job. Easy install

                                                  By MarkB

                                                  from Delaware

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                                        We were having a problem getting the hot water temp low enough to use without burning ourselves. This valve allows lower temps in the hot water to the faucets but also keeps the hotter temps for the clothes washer with the recommended install.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Great for HW on demand

                                                        By InspectorGadget

                                                        from Florida

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                                              I purchased 1 of these valves to test out on my on demand HW heater and it works so well I ordered another for my other on demand unit. It was an easy install and adjustment. It regulates the temperature enough to prevent scalding, but allows for a nice flow.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              May not be sexy, but it sure works well

                                                              By Sailor Joe

                                                              from Brunswick, ME

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Watts 1/2" L70A-T Lo-Temp Threaded Tempering Valve (100°-130°):

                                                                    I was looking to install an outdoor shower with a fixed water temperature to keep things simple and inexpensive. This worked great. One line to a ball valve at the shower. Easy to drain in the fall. No expensive exterior grade shower valves.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    2 Questions | 5 Answers
                                                                    Displaying questions 1-2
                                                                    • Q:

                                                                      Can this valve be installed on its side, that is with the cold inlet horizontal and the tempered outlet directed up?
                                                                      Asked on 10/27/2010 by Josh from Washington

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, according to the manufacturer, this can be installed on its side.

                                                                        Answered on 10/27/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I believe that the instructions say that the valve can be installed in a horizontal position.

                                                                        Answered on 2/26/2011 by MarkB from Delaware
                                                                    • Q:

                                                                      would this tempering valve be the correct valve to mix hot water into a toilet to prevent condisation
                                                                      Asked on 10/5/2010 by Anonymous

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this tempering valve would work in that type of application. We also recommend double checking with your local code for any additional requirements you might have to meet in the installation.

                                                                        Answered on 10/6/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        no

                                                                        Answered on 2/14/2012 by andre from montreal
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes

                                                                        Answered on 10/20/2011 by Marine Vet from Tennessee
                                                                    Displaying questions 1-2

                                                                    Do you have a question about this product?