3/4" 70A-T Threaded Tempering Valve (120° -160°) Zoom

3/4" 70A-T Threaded Tempering Valve (120° -160°)

SKU:0215480

Brand: Watts

Watts
0215480 has been discontinued.
Direct Replacement:
SKU: 0559134
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"

Description for Watts 0215480

3/4" Threaded Tempering Valve (120¦ -160¦)

Series 70A, L70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
Series 70A temperature range: 120¦F to 160¦F.
Series L70A temperature range: 100¦F to 130¦F.
Maximum Pressure: 150psi (10 bar).
Size Range: 1/2 to 3/4 in. (15 to 20mm)

3/4" 70A-T Threaded Tempering Valve (120° -160°)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 70A-T Threaded Tempering Valve (120° -160°)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (6)

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

work..good

By ed

from pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

        a-ok

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        3/4 tempering valve

        By hank

        from westminster vermont

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

              meets expectations

              • Primary use:
              • Personal
               
              5.0

              Just what I needed.

              By bosh

              from Houston,TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

                    It saved me from having to run new plumbing at a home that is not used much.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Does what it says

                    By Timbobaroone

                    from USA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

                          Works as advertised.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Price on a Replacement !

                          By Packrat

                          from Kingston, ON

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

                                hot water extender

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Excellent [...] price

                                By waltbill2

                                from Grand Isle, La.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts 3/4" 70A-T Threaded Tempering Valve (120° -160°):

                                      [...] a third the price from large local wholsaler.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 1 Answer
                                      Displaying question 1
                                      • Q:

                                        Does this need to be installed vertically? The manual makes no mention of it and it would work perfectly in my tight space if it can be installed horizontally.
                                        Asked on 9/30/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, this valve can be installed in any direction.

                                          Answered on 10/4/2011 by PexSupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product?