3/4" 70A Sweat Tempering Valve (120° -160°) Zoom

3/4" 70A Sweat Tempering Valve (120° -160°)

SKU:0215500

Brand: Watts

Watts
0215500 has been discontinued.
Direct Replacement:
SKU: 0559133
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"

Description for Watts 0215500

3/4" Sweat Tempering Valve (120° -160°)

Series 70A, L70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
Series 70A temperature range: 120+F to 160+F.
Series L70A temperature range: 100+F to 130+F.
Maximum Pressure: 150psi (10 bar).
Size Range: 1/2 to 3/4 in. (15 to 20mm)

3/4" 70A Sweat Tempering Valve (120° -160°)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons