3/4" 77SI Cast Iron Wye Strainer (Threaded) Zoom

3/4" 77SI Cast Iron Wye Strainer (Threaded)

SKU:0220073

Brand: Watts

Watts
Qty Price
$10.45
/ each
$99.90 / box (10 units x $9.99)
In Stock! Ships in 24-48 Hours
(64 Available)
0

Resources

Specs

Size: 3/4"
Material: Cast Iron
Connection Type: Threaded
Thread Type: Female
Application: Plumbing
Pressure Rating: 400 psi @ 150ºF (WOG)
250 psi @ 406ºF (WSP)
Connection Type: Threaded

Description for Watts 0220073

Series 77SI Cast Iron, Wye-Pattern Strainers feature a wye-pattern, iron body with NPT threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and blow-down connection. Series 77SI has machined seat that allows the screen to be self-aligning to assure a perfect fit. Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG, 250psi (17.2 bar) @ 406°F (208°C) WSP.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

3/4" 77SI Cast Iron Wye Strainer (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 77SI Cast Iron Wye Strainer (Threaded)
 
4.2

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
3.0

Plug not included

By AES

from Omaha, NE

Verified Buyer

Comments about Watts 3/4" 77SI Cast Iron Wye Strainer (Threaded):

This strainer does not include a plug. Make sure to order a 3/8" plug to go with it.

 
5.0

Good product for the money

By Chick the plumber.

from Maine

Verified Buyer

Comments about Watts 3/4" 77SI Cast Iron Wye Strainer (Threaded):

Good solid product.

 
5.0

Good value

By ecde...

from Petoskey MI

Verified Buyer

Comments about Watts 3/4" 77SI Cast Iron Wye Strainer (Threaded):

It is what shown. good threads but no 1/2" plug for cleanout.

 
4.0

Gets the Job Done, Did not leak!

By PG

from Eagleville, PA

Verified Buyer

Comments about Watts 3/4" 77SI Cast Iron Wye Strainer (Threaded):

A solid if not beautiful casting. Installed with no issues or leaks. Filter mesh was solidly installed and should stay in place.

(1 of 1 customers found this review helpful)

 
4.0

Good Basic Inexpensive

By hot@home

from Nanaimo, BC

Verified Buyer

Comments about Watts 3/4" 77SI Cast Iron Wye Strainer (Threaded):

I used this on water to water heat pump on the ground loop coming in to the heat pump. Much cheaper than equivalent brass strainer. I have an air eliminator so iron is OK, but with the cold water going through it there is lots of sweating and already some rust on the outside. I'll have to wrap it well with pipe insulation...

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 15 Answers
Displaying questions 1-6
  • Q:

    Can you buy smaller mesh screens for it. I want to remove sediment from my boiler water as it is plugging up my mixing valve.
    Asked on 11/9/2013 by Just fix it the newbie from Canada

    3 answers

    • A:

      To add to the previous comment:
      The main purpose of the strainer is to be in the main flow. If you install it on the side-stream, it is basically useless, because not all of the particles are going to be restrained in the mesh. The bottom line is, if you install the strainer, make sure you clean it on the regular basis. Otherwise don't bother, because you can cause a lot of damage to the boiler, if the mesh clogs and flow is significantly reduced.
      A lot of times in more delicate systems two manometers are installed before and after the strainer in order to monitor the flow. If the pressure on the downstream side (after the strainer) drops by +-10%, it is about time to clean the mesh. Again monitor and service your system on the regular basis.
      The plug size is 3/8" for the 1" strainer, and 1/2" for 1-1/4" strainer.

      Answered on 10/26/2014 by grzes from LI, NY
    • VERIFIED BUYER

      A:

      Yes, you can put a screen in to filter out particulates. I use my Y
      in a water fall. A screen keeps the ports on the water fall open. The
      smakker the screen, the more impurities you will collect. ( these may
      have to be removed later by taking the Y apart. ) You can also predict
      that if the screen gets really small flow diminishes his may make you
      wish your had not messed with it. So here's a way to get the size
      correct. Take mason Jar an collected some watering it. If you see no
      particulates in check in the morning with a bigger sample ( gallon
      jug). When you can identify the size of the parch clues you can buy a
      filter to control them. Go down to home depot and ask them for screen
      to habdkle the particles you have seen. They can probably set you uo
      with a screen you can just wad up and shove in the Y to control
      particulate. Make sure it is big enough to make water flow through it
      but noy occlue the flow altoether. lohn

      Answered on 11/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am unaware of any alternate strainers. But here is a caution: don't
      install a strainer in the main supply or return of the boiler - install
      it in a side-stream, so if the strainer plugs, it won't cut off the flow
      through the boiler.

      Answered on 11/9/2013 by Anonymous
  • Q:

    I bought the 2" version of the Iron Wye Strainer. I cannot remove the screen retainer plug using 18" pipe wrenches. I want to make sure I can get it off before installing it to the system. It looks like the plug was installed into the fitting body without thread compound and then painted over. Any suggestions appreciated. Yes, I have thought about using bigger wrenches but then I'd have to buy them just for this.
    Asked on 8/20/2012 by Stephen from NH

    8 answers

    • VERIFIED BUYER

      A:

      My contractor did not have problems removing the plug and replacing it
      with a pressure gauge.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Stephen:
      Have you tried using a cheater bar? I find a 2 foot piece of pipe over an
      18" pipe wrench is usually enough leverage to open anything I have.
      Good Luck,
      Brad

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hit it with a 24" and it should break loose, I don't think I had too much trouble with mine.  Hope this helps

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Heat the plug up using a propane or other torch, to soften up the
      paint. Then wire brush the plug threads and apply a penetrating fluid
      such as Liquid Wrench or Thrust (WD40 doesn't usually work for this,)
      and let set for 10-15 minutes. Then try your wrenches. If it does
      not turn, reheat the plug (The penetrating fluid is flammable so be
      sure your working outside or over a
      noncombustible floor)then try your wrenches.
      I hope this helps. If your piping a lot of 2" you should be using
      24" wrenches.
      Gary

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I recall buying one of these, but did not have to use it.  That said, the plug
      should come out.  Perhaps if he has access to a substantial vise to clamp it in
      (by the hex surface on the body) and a short length of pipe to slip over the
      wrench handle (cheater), he could get enough torque on it to get it out. 

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Try using a cheater pipe to put over the handles of your pipe wrenches which will give you more leverage.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I would heat it with a torch.

      Answered on 8/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hi: Its cast iron and super strong so you will not break it. Put it
      in a big bench top vice and use a cheater bar ( Like a piece of black
      or galvanized pipe ) 24-36 inches long that fits over the end of your
      pipe wrench. That should allow you to break it free. John

      Answered on 8/22/2012 by Anonymous
  • Q:

    cAN THIS WYE STRAINER BE USED FOR NATURAL GAS.
    Asked on 1/25/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part is not UL/FM rated. It cannot be used with natural gas.

      Answered on 1/27/2012 by PexSupply Staff from NY
  • Q:

    How is this installed
    Asked on 1/7/2012 by Anonymous from Florida

    1 answer

    • CUSTOMER CARE

      A:

      The strainer must be pointing down in order for it to function as intended.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • Q:

    can strainer be placed in vertical application
    Asked on 6/21/2011 by mike from moreno valley ca.

    1 answer

    • CUSTOMER CARE

      A:

      This is not recommended by the manufacturer.

      Answered on 6/22/2011 by PexSupply Staff from NY
  • Q:

    What particle size will the mesh strainer remove from the water? I need a very fine screen for the application I have in mind.
    Asked on 5/25/2011 by wbarlow from Providence, UT

    1 answer

    • CUSTOMER CARE

      A:

      This strainer has #20 mesh. It will remove particles larger than .841 millimeters.

      Answered on 5/26/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?