Description
Series 77S Cast Iron, Wye-Pattern Strainers are feature a wye-pattern, iron body with threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and tapped blow-down connection. Series 77S has machined seat that allows the screen to be self-aligning to assure a perfect fit. Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG, 250psi (17.2 bar) @ 406°F (208°C) WSP.

Features:
  • Cast iron body
  • Wye-pattern
  • Tapped retainer cap
  • Threaded connections
  • Read more
    Manuals (1)
    Specs
    Size:
    1/2"
    Material:
    Cast Iron
    Connection Type:
    Threaded
    Max Pressure (PSI):
    400
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A