1" 77SM1 Cast Iron Wye Strainer w/ Tapped Blowdown Zoom

1" 77SM1 Cast Iron Wye Strainer w/ Tapped Blowdown

SKU:0220204

Brand: Watts

Watts
Qty Price
$15.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1"
Material: Cast Iron
Connection Type: Threaded
Max Pressure (PSI): 400 psi

Description for Watts 0220204

Series 77S Cast Iron, Wye-Pattern Strainers are feature a wye-pattern, iron body with threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and tapped blow-down connection. Series 77S has machined seat that allows the screen to be self-aligning to assure a perfect fit. Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG, 250psi (17.2 bar) @ 406°F (208°C) WSP.

Features:

  • Cast iron body
  • Wye-pattern
  • Tapped retainer cap
  • Threaded connections

  • 1" 77SM1 Cast Iron Wye Strainer w/ Tapped Blowdown

    Q&A: Ask the Questions, share answers