2" 77S M1 Lead Free Cast Iron Wye Strainer (Threaded) Zoom

2" 77S M1 Lead Free Cast Iron Wye Strainer (Threaded)

SKU:0220208

Brand: Watts

Watts
Qty Price
$51.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 2"
Material: Cast Iron
Connection Type: Threaded
Thread Type: Female

Description for Watts 0220208

Series 77S Cast Iron, Wye-Pattern Strainers are feature a wye-pattern, iron body with threaded connections, stainless steel screen, threaded iron retainer cap with non-asbestos gasket and tapped blow-down connection. Series 77S has machined seat that allows the screen to be self-aligning to assure a perfect fit. Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) WOG, 250psi (17.2 bar) @ 406°F (208°C) WSP.

2" 77S M1 Lead Free Cast Iron Wye Strainer (Threaded)

Q&A: Ask the Questions, share answers