SAN89D Dual Float & Switch Assembly Low Water Cut-Off (15 psi) Zoom

SAN89D Dual Float & Switch Assembly Low Water Cut-Off (15 psi)

SKU:0226060

Brand: Watts

Watts
Qty Price
$259.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Product Type: Float Switch
Max Pressure (PSI): 15 psi

Description for Watts 0226060

Series SAN89 Float and Switch Assemblies for Servicing Low Water Cut-Offs feature a one piece unit that facilitates installation and ensures the most up-to-date construction. Model SAN89D is a complete float and dual switch assembly. Maximum Working Pressure: 15psi (103 kPa).

SAN89D Dual Float & Switch Assembly Low Water Cut-Off (15 psi)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons