150A-HA, 3/4" Water Hammer Arrestor Zoom

150A-HA, 3/4" Water Hammer Arrestor

SKU:0269508

Brand: Watts

Watts
0269508 has been discontinued.
Direct Replacement:
SKU: 0121231
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Material: Stainless Steel
Size: 3/4"
Connection Type: Male NPT

Description for Watts 0269508

Series 150A Water Hammer Arrestors are used in residential applications to control water pressure shock and prevent water hammer conditions. It consists of a pre-charged air chamber that is rechargeable, an air-tight sealing cap, standard tire valve connection for easy charging, stainless steel top, sealed-in diaphragm, lower stainless steel chamber, and brass hex adapter for easy installation. It can be installed in new or existing plumbing systems in any angle.

Specifications:

  • Model 150-HA is a 3/4 in. fitting. (adapter only)
  • Maximum Working Pressure: 150psi (10.3 bar)
  • Maximum Shock Pressure: 200psi (13.8 bar)
  • Maximum Velocity: 10 F.P.S.

150A-HA, 3/4" Water Hammer Arrestor

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons