3/4" 174A Relief Valve (40lb) Zoom

3/4" 174A Relief Valve (40lb)

SKU:0274479

Brand: Watts

Watts
Qty Price
$80.73
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Capacity: 800000 BTU/hr
Pressure Set Point: 40 psi
Application: Heating
Size: 3/4"
Material: Bronze
Connection Type: Threaded
Thread Type: Female
Temperature Range (F): 250°F Max
ASME: Yes

Description for Watts 0274479

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121463 is recommended.

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

3/4" 174A Relief Valve (40lb)

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/4" 174A Relief Valve (30lb)
 
4.8

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 22 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Works fine!

By Ernie

from Rego Park, NY

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

This product works fine as intended. This product replaced a different model valve, that had a slow drip, amounting to a full bucket of water per day. When I called customer service and explained the problem, they identified that I had replaced my original valve with one that was insufficient and that this new relief valve would do the trick. It sure has. I am pleased with the purchase.

 
5.0

Just what the doctor ordered!

By Mister T

from Custer, SD

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

We couldn't find this much needed part for our older wood boiler. Thank goodness we found this online so we could replace it ourselves!

 
5.0

worked well on my boiler

By big jake

from midwest ill.

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

Hot water boiler

 
4.0

Works like a charm

By Momma T

from Smithfield, utah

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

We are using it in our heated floors.

 
5.0

Great product at a great price

By Tony from Tabor

from Tabor City N.C.

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

There is not a lot to say about a relief valve other than is meets requirements or it does not and it works or it does not in this case it does work and it meets the requirements . In this case this valve is just what we needed and it was at a great price.

(1 of 1 customers found this review helpful)

 
4.0

Works well until spring wears out

By Gaston

from Cincinnati, OH

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

I've noticed that the spring on this product will wear out and it'll start passing water at 25psi, then 20, then 15, etc. The part looks well made and works fine when new but I wish it would last longer than 2 years.

 
5.0

Absolutely Perfect!

By JT

from Tacoma, WA

Verified Reviewer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

Replacing 20-year-old valve which had begun to fail. This was the perfect fix for my hydronic system and far better price--even with shipping--than I could find locally. Thanks!

 
5.0

Works as it should

By Dan S.

from Ridgewood, NJ

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

Exact replacement for a leaking pressure relief valve on my Weil McLain boiler. Original was over 20 years old! I replaced my expansion tank durring the same service with a recommendation from a professional. Glad I did as I determined my expansion tank had a slow leak as well.

Replaced in the summer so bleeding system was much easier. Suggest a comprehensive boiler check BEFORE heating season.

 
5.0

Pressure Relief Valve

By BndOr

from Bend Oregon

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

Have a boiler furnace for heating the home, the pressure relief valve started to leak continuously, needed replacing, so I ordered a new one from Pex. It arrived quickly, installed the same day, and everything works as it should.

 
5.0

Works like it's supossed to

By Clive

from Steilacoom, WA

Verified Buyer

Comments about Watts 1-1/4" 174A Relief Valve (30lb):

Works like it's supossed to & a great price.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Q:

    can the 3/4 174a relief valve(30lb.)be installed on any btu/hr. boiler but not to exceed 650,000 btu/hr.?
    Asked on 1/16/2014 by reddog from greenup,il

    1 answer

    • VERIFIED BUYER

      A:

      Yes. That 650kBTU limit is just where the boiler size dictates a larger
      outlet for the Pressure Relief Valve (PRV) connection. In other words, don’t
      put a reducer on your 1-inch PRV connection just so you can save a few bucks
      by using a ¾-inch PRV.

      Answered on 1/17/2014 by Anonymous
  • Q:

    I am installing add on wood boiler that calls for a 30lb pressure relief valve it has a 1-1/4" thread tapping , but can I reduce the pressure valve to a 3/4"
    Asked on 3/19/2011 by tim woodboiler from North adams ,MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • Q:

    my current valve (same as pictured) is still leaking at approx 30 psi. I just changed the expansion tank which I believe was bad (was leaking water out of the schrader valve). Are these valves adjustable so that it will not leak, or should I just replace it? Also, can the problem be the Pressure Reducing Valve?
    Asked on 11/10/2010 by Pete from NYC

    2 answers

    • VERIFIED BUYER

      A:

      This valve is designed to open up at 30# water pressure. NOT adjustable. Look at the feed valve for your problem. If yours is circulated hot water, it should operate at around 20#. Sounds like the feed valve (fresh water supply to system) is charging your system to at or near water line pressure.

      Answered on 6/25/2012 by Tom from Moorestown, NJ
    • CUSTOMER CARE

      A:

      There is no adjustment on this valve. Your pressure reducing valve should be set around 12-25 PSI.

      Answered on 11/12/2010 by PexSupply Staff from NY
  • Q:

    IS there a re-build kit available for this valve?
    Asked on 10/8/2010 by Eric from Bellingham, WA

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, there is not a re-build kit available.

      Answered on 10/11/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?