1/2" A200 Flow-Through Trap Primer (Solder) Zoom

1/2" A200 Flow-Through Trap Primer (Solder)

SKU:0295122

Brand: Watts

Watts
0295122 has been discontinued.
Direct Replacement:
SKU: 0121239
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Material: Bronze
Max Pressure (PSI): 125 psi
Min Pressure (PSI): 25
Size: 1/2"
Connection Type: Sweat

Description for Watts 0295122

The Watts A200 is a unique new design which assures delivery of water to the trap to assure against evaporation of the water seal. No. A200 operates by the water flow acting against the main reaction disc (1), which forces the reaction disc in the upward position and removes the trap disc (2) from the plastic trap seat (3). A spurt of water is then delivered to the trap. However, with increased flow, the main reaction disc (1) continues to lift and seals off the closing disc (4) to stop flow to the trap. When the flow through the valve is stopped, the trap disc (2) is returned to the closed position, and in the process, delivers a spurt of water to the trap before closing off.

The importance of this design is that a complete flow cycle through the valve from open to close will actuate the primer twice with two definite pulses; once on opening and once on closing, thus providing a tremendous water savings over competitive models. This is an exclusive Watts feature.

1/2" A200 Flow-Through Trap Primer (Solder)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons