1 1/4" LF223-S Lead Free High Capacity Pressure Valve w/ Strainer Zoom

1 1/4" LF223-S Lead Free High Capacity Pressure Valve w/ Strainer

SKU:0298561

Brand: Watts

Watts
Qty Price
$912.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Material: Bronze
Features: Lead Free
Pressure Range: 25 to 75 psi
Max Pressure (PSI): 75
Min Pressure (PSI): 25
Outlet Type: Female NPT
Inlet Type: Female NPT
Application: Heating
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F

Description for Watts 0298561

Series LF223, LF223S Lead Free* High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free* brass body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (LF223-S) or without (LF223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

1 1/4" LF223-S Lead Free High Capacity Pressure Valve w/ Strainer

Q&A: Ask the Questions, share answers