Description
Series WDS FloodSafe Water Detector Shutoff protects the homeowner from catastrophic damage due to the water heater leaking. The FloodSafe will detect the presence of water on the floor beneath the water heater and will automatically shutoff the water supply and power source to the water heater. Optional battery backup unit available (WDS-BB).

Features:
  • Testable and Resettable: The FloodSafe┬« Water Detector Shutoff can be easily reset by the contractor, home or business owner or plumbing inspector to assure proper operation.
  • Easily installed on new or existing water heaters.
  • No special piping is required.
  • Supplied with a Water Dam for concrete, linoleum, tile or other hard surface flooring.
  • Sized for 3/4" or 1" (20 or 25mm) water supply lines.
  • Secure interlocking connector cables are unique to each connecting device.
  • Powered by a safe low-voltage power supply that plugs into a standard 120 VAC wall outlet and is wired using standard thermostat cable (supplied by installer).
  • Employs state-of-the-art water detection technology (no terminals to corrode or to impair operation).
  • Provides contacts for monitored alarm detection systems.
  • Power Cutout Modules for the standing pilot gas fired water heaters retain thermocouple circuit in the event of momentary power outage.
  • Optional WDS-BB battery backup maintains normal operation for up to three days during power outages.
  • Read more
    Specs
    Size:
    3/4"
    Voltage:
    220v
    Max Pressure (PSI):
    150
    Product Type:
    Valve
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A