3/4" N256 Bronze Feed Water Pressure Regulator Zoom

3/4" N256 Bronze Feed Water Pressure Regulator


Brand: Watts

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(4 Available)


Size: 3/4"
Material: Bronze
Max Pressure (PSI): 100
Pressure Range: 10 to 25 psi
Pressure Set Point: 15 psi
Product Type: Regulator
Connection Type: Threaded

Description for Watts 0322825

Series N256 Bronze Feed Water Pressure Regulators are for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body construction with NPT threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and built-in integral strainer. Series N256 has high capacity performance and simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems. Maximum Pressure: 100psi (6.9 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

3/4" N256 Bronze Feed Water Pressure Regulator

Q&A: Ask the Questions, share answers