1-1/2" 288A Anti-Siphon Vacuum Breaker Zoom

1-1/2" 288A Anti-Siphon Vacuum Breaker

SKU:0336510

Brand: Watts

Watts
0336510 has been discontinued.
Direct Replacement:
SKU: 0792042
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Material: Brass
Max Pressure (PSI): 125
Max Temp (F): 180°F
Height (Inches): 4.5
Product Type: Vacuum Breaker
Connection Type: Female Threaded

Description for Watts 0336510

Series 288A represents a complete line of vacuum breakers designed to prevent backsiphonage of contaminated water into a potable water supply.

They feature a lightweight, durable "disc float" suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow. Therefore, they are ideally recommended for low flow installations such as laboratory equipment which use such a small amount of water. They also contain a durable silicone disc which has high heat and water hammer shock resistance and assures tight seating with the lightest of seating contact.

Full Size Orifice - Series 288A has a full-size orifice to assure pipe size capacity. Water passages are streamlined to provide high water flow with minimal pressure loss.

1-1/2" 288A Anti-Siphon Vacuum Breaker

REVIEW SNAPSHOT®

by PowerReviews
Watts1/2 LF288A Anti Siphon Vacuum Breaker Lead Free
 
4.9

(based on 24 reviews)

Ratings Distribution

  • 5 Stars

     

    (21)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 24 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

product does the job

By doc

from phila, pa.

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

prevent back flow out of tank

 
5.0

Quality item

By DP

from Fanwood, NJ

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Use on water line to prevent back flow.

 
5.0

I would buy from this site again

By Air

from Boise, ID

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

fast delivery and the product it's perfect fit.

 
5.0

Works Great

By Maintenance Mike

from Spokane WA

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

I needed to replace the vacuum breaker in a commercial grade dishwasher. This product is the exact right fit, from a very trusted name, at a fraction of the cost of buying the OEM part.

 
5.0

i would buy this product again

By WiscoJoe

from Antigo, WI

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Use on dishwasher

 
5.0

Quality product

By TJ

from Stevens Point, WI

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Great product at the best price around!

 
5.0

Great product!

By James

from Harrisonburg, VA

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Great product, fast shipment..

 
5.0

Exact match as required

By Don

from lZephyrhills

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Used in our RV and delivery was on time aspromised

 
5.0

fast service, great price

By Rogers city repair

from Rogers City Michigan

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

over all its just a part. but these guys were very helpful and their commitment to service is well worth checking into for your next purchase.

 
5.0

Great Service

By Neil

from Paramus, NJ

Verified Buyer

Comments about Watts 1/2 LF288A Anti Siphon Vacuum Breaker Lead Free:

Replaced a leaking Cold Water Anti-Siphon Vacuum Breaker with this product. SupplyHouse was easy to order from, product arrived before promised date and worked great - easy DIY repair!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • Q:

    I have a fixture that does not have anti siphon and I want to install it next to a commod. Safe water line is PEX. Can I use this valve (in conjunction with required adapters) behind sheetrock wall to feed clean water to my fixture (and hence get my fixture pass anti siphon code in city of Fort Worth, Texas)?
    Asked on 10/5/2014 by ayoub from United States

    2 answers

    • VERIFIED BUYER

      A:

      The problem is that the valve sometimes needs servicing.

      Answered on 10/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Not up to par with plumbing code
      But usually all mechanical devices should be accessible for servicing, such as access door or removable panel
      Sent from my iPad

      Answered on 10/7/2014 by Anonymous
  • Q:

    REPAIR INSERT AVAILABLE?
    Asked on 6/13/2014 by TOM from DEERBROOK, WI.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the repair kit for the 1" LF288AM4 is SKU 0887172

      Answered on 6/17/2014 by SupplyHouse Staff from NY
  • Q:

    do you feed water from top to bottom or bottom to top.
    Asked on 6/15/2012 by len from NYC

    6 answers

    • VERIFIED BUYER

      A:

      Bottom to top. Follow the arrow.

      Answered on 6/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Bottom to top

      Answered on 6/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      from bottom to top, but there should be a flow arrow on the body of the
      vacuum breaker showing flow direction

      Answered on 6/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      To install, pipe so that the safe water supply goes into the bottom and out the top to the fixture that uses water. If the fixture is a tank or tub, the outlet pipe should end 6 inches above the highest point of the tank. This device should not be used in such a way that it is under back pressure, such as a lawn sprinkler system before the control valves.

      Answered on 6/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      From the bottom.

      Answered on 6/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It feeds from the bottom then out the side. The arrow stamped in the metal
      (you can see it in the photo) indicates water flow.

      Answered on 6/16/2012 by Anonymous
  • Q:

    is this code for a spinckler system im michigan
    Asked on 9/7/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This vacuum breaker meets all ASSE standards. Any further approvals that are necessary are based on specific location, so you would need to consult your local code.

      Answered on 9/10/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?