3/8" 288AC Anti-Siphon Vacuum Breaker Zoom

3/8" 288AC Anti-Siphon Vacuum Breaker

SKU:0339985

Brand: Watts

Watts
0339985 has been discontinued.
Direct Replacement:
SKU: 0792053
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/8"
Material: Chrome Plated Brass
Max Pressure (PSI): 125 psi
Max Temp (F): 180°F
Height: 2-1/4"
Product Type: Vacuum Breaker
Connection Type: Female Threaded

Description for Watts 0339985

Series 288A represents a complete line of vacuum breakers designed to prevent backsiphonage of contaminated water into a potable water supply.

They feature a lightweight, durable "disc float" suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow. Therefore, they are ideally recommended for low flow installations such as laboratory equipment which use such a small amount of water. They also contain a durable silicone disc which has high heat and water hammer shock resistance and assures tight seating with the lightest of seating contact.

Full Size Orifice - Series 288A has a full-size orifice to assure pipe size capacity. Water passages are streamlined to provide high water flow with minimal pressure loss.

3/8" 288AC Anti-Siphon Vacuum Breaker

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4 LF288AC Anti-Siphon Vacuum Breaker Lead Free
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

good product, fair price

By sandy

from missouri

Verified Buyer

Comments about Watts 3/4 LF288AC Anti-Siphon Vacuum Breaker Lead Free:

product, price and customer service was all very good.

 
5.0

Does exactly what it is supposed to

By Da Brit

from West Dover, Vermont

Verified Buyer

Comments about Watts 3/4 LF288AC Anti-Siphon Vacuum Breaker Lead Free:

Used on commercial dishwasher. It does what it is supposed to.

 
5.0

1/2" 288AC Anti-Siphon

By Chris

from Tallahassee, FL

Verified Buyer

Comments about Watts 3/4 LF288AC Anti-Siphon Vacuum Breaker Lead Free:

Works like a charm.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers