M335M1, 3/4" Male Pressure Relief Valve Zoom

M335M1, 3/4" Male Pressure Relief Valve

SKU:0342671

Brand: Watts

Watts
0342671 has been discontinued.
Direct Replacement:
SKU: 0342692
Brand: Watts

Specs

Size: 3/4"
Pressure Set Point: 30 psi
Capacity (BTU): 510
000

Description for Watts 0342671

M335M1, 3/4" Male Pressure Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
WattsM335M1, 3/4" Male Pressure Relief Valve
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Works as designed

By Dave W

from Upstate NY

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

It's a boiler safety pressure valve - and it works. Every time these little home furnaces get drained down, the safety valve will lift before all of the air is out and the system 'balanced' - and this time there was as usual - and this lifted at about the correct overpressure.

 
5.0

Watts Pressure Relief Valve

By Roger

from Woburn, MA

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

Perfect replacement, installed easily, works exactly as described.

 
5.0

These valves really hold up

By HVAC Tech

from Ohio

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

These reliefs are compact and are used by numerous manufacturers especially on the older boilers. Great pricing and availability

 
5.0

Furnace pressure relief valve

By Mr. Fixit

from Central Ma.

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

Exact replacement part shipped and received on time. Installed easily, no problems.

(1 of 1 customers found this review helpful)

 
4.0

Works for a Weil McClain CGA Boiler

By Yosemite Sam

from Trinidad, CA

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

Good price, great service. Got it to replace a Watts M330-M1 (375,000 BTU rated) relief valve that was original on a Weil McClain CGA Gold propane fired boiler. This one is rated at 510,000 BTU so I just assumed it would work fine (wouldn't have used one with a BTU rating smaller than the original). Fairly easy to install since my drain line is CPVC. The price on this valve was about 2 times less (including shipping!) than the local plumbing supply house wanted. It's even cheaper than buying the original Watts M330-M1 from PEX! Only reason I rated it 4 stars and not 5 is because it hasn't been in long enough to know if it will last as long as the original (which wasn't more than 4 years).

 
5.0

It worked!

By itsme

from Roseland, nj

Verified Buyer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

It worked!

 
5.0

Perfect replacement for M335

By John

from Milwaukee, WI

Verified Reviewer

Comments about Watts M335M1, 3/4" Male Pressure Relief Valve:

It was very easy to replace this part. anyone could do it.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    What is the btu rating for this valve? My old valve is a watts M330-M1 rated for 375,000 btu. Will this work as a replacement in a boiler application?
    Asked on 1/7/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This valve has a BTU/hr rating of 510,000.

      Answered on 1/31/2012 by PexSupply Staff from NY
  • Q:

    Is this PRV Male on Intake and Female on Exit?
    Is it 30 PSI Rated?
    Asked on 1/1/2011 by Fearless from Show Low,Arizona

    1 answer

    • CUSTOMER CARE

      A:

      Yes on both counts: it is male on intake, female on exit, and 30 PSI rated.

      Answered on 1/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons