M335M2, 3/4" Male Pressure Relief Valve Zoom

M335M2, 3/4" Male Pressure Relief Valve

SKU:0342692

Brand: Watts

Watts
Qty Price
$13.95
/ each
$134.50 / box (10 units x $13.45)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Specs

Size: 3/4"
Pressure Set Point: 30 psi
Capacity (BTU): 510
000

Description for Watts 0342692

Note: Image may not reflect actual item

M335M2, 3/4" Male Pressure Relief Valve

REVIEW SNAPSHOT®

by PowerReviews
WattsM335M2, 3/4" Male Pressure Relief Valve
 
4.5

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

89%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (10)

        Most Liked Positive Review

         

        Great Deal!

        I changed a leaking pressure reliefe valve with this one. It leaked so I already knew that chances are the expansion tank was shot .I Changed out the expansion tank it was completely water...Read complete review

        I changed a leaking pressure reliefe valve with this one. It leaked so I already knew that chances are the expansion tank was shot .I Changed out the expansion tank it was completely water lodged no more leaks!(If after you change out the pressure reliefe valve and it still leaks it is almost 90 percent of the time a failed expansion tank)

        VS

        Most Liked Negative Review

         

        Still leaking on the boiler

        Did not stop the leak on my pressure tank.

        Did not stop the leak on my pressure tank.

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Just right the first time

        By Bobcat Bob

        from St. Charles, IL.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

              Perfect match replacement

              • Was this a gift?:
              • No
               
              5.0

              exact replacement

              By Kevin

              from Long Island N.Y.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                    direct replacement for older crusty valve

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Gets the job done!

                    By Pete

                    from USA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                          Install this Watts Pressure Relief Valve on your heating boiler. If the system should reach pressures of 30psi, this valve will open allowing pressure release from system. Once installed this valve should be checked for proper function and replaced if necessary.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          It doesn't leak!

                          By Dangerous Dan

                          from Simsbury, CT.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                This was easy to change, didn't spill much water.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                valve worked fine very pleased

                                By BOB

                                from CENTRAL NEW JERSEY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                      the valve worked and installed well. may i also say that i was pleasantly surprised with the shipping. i received the valve the very next day.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great product. Much cheaper than local.

                                      By Rob

                                      from Merrill, MI

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                            Boiler safety switches. Work great.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Great Product

                                            By Nuclear plumber

                                            from Middletown, Pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                                  Item was just as stated, Good quality. Brass was not cheap casting.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Great Deal!

                                                  By HonestAbe

                                                  from East Newark N.J.

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                                        I changed a leaking pressure reliefe valve with this one. It leaked so I already knew that chances are the expansion tank was shot .I Changed out the expansion tank it was completely water lodged no more leaks!(If after you change out the pressure reliefe valve and it still leaks it is almost 90 percent of the time a failed expansion tank)

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        M335M2

                                                        By Tim

                                                        from MA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                                              Valve worked great.

                                                              A second Note: I will most certainly purchase from PexSupply again. FAST shipping and great service!

                                                              • Was this a gift?:
                                                              • No

                                                              (0 of 3 customers found this review helpful)

                                                               
                                                              1.0

                                                              Still leaking on the boiler

                                                              By Mike

                                                              from Bloomington, IL

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Watts M335M2, 3/4" Male Pressure Relief Valve:

                                                                    Did not stop the leak on my pressure tank.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 2 Answers
                                                                    Displaying question 1
                                                                    • Q:

                                                                      how do i know if i need the male or the female Watts m335 pressure relief valve?
                                                                      Asked on 3/27/2013 by Tim the plumbers son from Levittown, PA

                                                                      2 answers

                                                                      • A:

                                                                        supplyhouse used the same picture to describe both
                                                                        the male and female m335m2 relief valve.
                                                                        it is my opinion that the female would appear to
                                                                        have both female inlet and outlet.
                                                                        The picture shows the male which has a male inlet and
                                                                        female outlet.
                                                                        calling the sales rep when you place the order is
                                                                        normal procedure. happy holidays.

                                                                        Answered on 12/24/2014 by charlie from binghamton, ny
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It depends on the piping/threading to which you plan to connect the valve. Male connections would be needed to connect to female threads, etc.

                                                                        Answered on 3/28/2013 by PexSupply Staff from NY
                                                                    Displaying question 1

                                                                    Do you have a question about this product?