1-1/2" 340 T&P Relief Valve Zoom

1-1/2" 340 T&P Relief Valve

SKU:0344276

Brand: Watts

Watts
Qty Price
$889.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/2"
Thermostat Length: 3"
CSA Rating (BTU/HR): 1150000
ASME Rating (BTU/HR): 6379000
Inlet Type: Female NPT
Outlet Type: Female Threaded (IPS)
Pressure Set Point: 150 psi

Description for Watts 0344276

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121602 is recommended.

Series 340, 340X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature a bronze body with NPT male inlet and NPT female outlet connections, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model 340 has a 3 in. (80mm) thermostat. Model 340X has an 8 in. (200mm) thermostat. Series 340, 340X are ASME rated and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).

1-1/2" 340 T&P Relief Valve

Q&A: Ask the Questions, share answers