3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable Zoom

3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable

SKU:0372273

Brand: Watts

Watts
Qty Price
$56.95
/ each
$219.80 / box (4 units x $54.95)
In Stock! Ships in 24-48 Hours
(10 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Pressure Set Point: 100-300 psi
300 psi
100 psi
Material: Brass
Application: Heating
Max Pressure (PSI): 300
Connection Type: Threaded
ASME: No

Description for Watts 0372273

Series 530C Calibrated Pressure Relief Valves are used in commercial, residential and industrial applications to protect against excessive pressure in systems containing water, oil, or air. It consists of a bronze body construction with NPT threaded male inlet and NPT threaded female (drain) outlet connections, stainless steel spring, brass bonnet, Buna-N disc, and Buna-N O-ring. Series 530C has a calibrated adjustment feature for setting the valve to the required relief pressure, and is ideal for by-pass thermal expansion pressure relief (not ASME approved). Model 530FP is for use in fire protection systems.

3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable

REVIEW SNAPSHOT®

by PowerReviews
Watts3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

High Quality Component

By Bob

from Fairlawn, Ohio

Verified Buyer

Comments about Watts 3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable:

High Quality solid brass valve, easy to install,
easy to adjust pressure as needed. It Works!

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers