1/2" 777SI Bronze Wye Strainer (Threaded) Zoom

1/2" 777SI Bronze Wye Strainer (Threaded)

SKU:0379081

Brand: Watts

Watts
0379081 has been discontinued.
Direct Replacement:
SKU: 0379111
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2"
Material: Bronze
Thread Type: Female
Pressure Rating: 400 psi (WOG)
125 psi (WSP)

Description for Watts 0379081

Series 777SI, S777SI Bronze Wye-Pattern Strainers feature a wye-pattern, bronze body stainless steel screen and solid tapped retainer cap with NBR gasket. Model 777SI comes with threaded connections and is available in sizes 3/8 to 3 in. (10 to 80mm). Model S777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model 777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 210¼F (99¼C) WOG, 125psi (8.6 bar) @ 353¼F (178.3¼C) WSP. Model S777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150¼F (66¼C) 15psi (1 bar) @ 250¼F (121¼C) WSP.

1/2" 777SI Bronze Wye Strainer (Threaded)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons