1-1/4" 777SI Bronze Wye Strainer (Threaded) Zoom

1-1/4" 777SI Bronze Wye Strainer (Threaded)

SKU:0379084

Brand: Watts

Watts
0379084 has been discontinued.
Direct Replacement:
SKU: 0379114
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
Material: Bronze
Thread Type: Female
Pressure Rating: 400 psi (WOG)
125 psi (WSP)

Description for Watts 0379084

Series 777SI, S777SI Bronze Wye-Pattern Strainers feature a wye-pattern, bronze body stainless steel screen and solid tapped retainer cap with NBR gasket. Model 777SI comes with threaded connections and is available in sizes 3/8 to 3 in. (10 to 80mm). Model S777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model 777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 210¼F (99¼C) WOG, 125psi (8.6 bar) @ 353¼F (178.3¼C) WSP. Model S777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150¼F (66¼C) 15psi (1 bar) @ 250¼F (121¼C) WSP.

1-1/4" 777SI Bronze Wye Strainer (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/4"" LFS777SI Lead Free Brass Wye Strainer (Solder)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

good fit, good quality

By kerbear

from Michigan

Verified Buyer

Comments about Watts 1-1/4"" LFS777SI Lead Free Brass Wye Strainer (Solder):

Good quality part

 
5.0

prompt and packed with care

By MO

from CT

Verified Buyer

Comments about Watts 1-1/4"" LFS777SI Lead Free Brass Wye Strainer (Solder):

well built and solid. watts strainer also comes with a threaded plug in the y-strainer

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    What is the standard ss mesh size? Are there options on the mesh size? What are the optional mesh sizes for this size strainer and the 2" strainer?
    Asked on 2/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?