2" S777SI Bronze Wye Strainer (Solder) Zoom

2" S777SI Bronze Wye Strainer (Solder)


Brand: Watts

0379094 has been discontinued.
Direct Replacement:
SKU: 0379124
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 2"
Connection Type: Sweat
Material: Bronze
Pressure Rating: 400 psi (WOG)
125 psi (WSP)

Description for Watts 0379094

Series 777SI, S777SI Wye-Pattern, Bronze Strainers are designed to protect plumbing system components from dirt, rust and other damaging debris. This series features a tapped retainer cap and closure plug.


  • Bronze body
  • Wye-pattern
  • Tapped retainer cap
  • Closure plug
  • Special flared screen opening on upstream end to provide unrestricted flow through the strainer


2" S777SI Bronze Wye Strainer (Solder)

Q&A: Ask the Questions, share answers