3/8" LF777SI Lead Free Bronze Wye Strainer (Threaded) Zoom

3/8" LF777SI Lead Free Bronze Wye Strainer (Threaded)

SKU:0379110

Brand: Watts

Watts
Qty Price
$9.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Size: 3/8"
Features: Lead Free
Material: Bronze
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 400 psi (WOG)
125 psi (WSP)
Connection Type: Threaded

Description for Watts 0379110

Series LF777SI Lead Free Bronze Wye-Pattern Strainers feature a wye-pattern, bronze body stainless steel screen and solid tapped retainer cap with NBR gasket. Model 777SI comes with threaded connections and is available in sizes 3/8 to 3 in. (10 to 80mm). Model S777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model 777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 210¼F (99¼C) WOG, 125psi (8.6 bar) @ 353¼F (178.3¼C) WSP. Model S777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150¼F (66¼C) 15psi (1 bar) @ 250¼F (121¼C) WSP.

3/8" LF777SI Lead Free Bronze Wye Strainer (Threaded)

Q&A: Ask the Questions, share answers