2" LF777SI Lead Free Brass Wye Strainer (Threaded) Zoom

2" LF777SI Lead Free Brass Wye Strainer (Threaded)

SKU:0379116

Brand: Watts

Watts
Qty Price
$88.95
/ each
$255.75 / box (3 units x $85.25)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Size: 2"
Features: Lead Free
Material: Brass
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 125 psi (WSP)
400 psi (WOG)
Connection Type: Threaded

Description for Watts 0379116

Series LF777SI, LFS777SI Lead Free* Brass Wye-Pattern Strainers feature a wye-pattern, Lead Free* brass body stainless steel screen and solid tapped retainer cap with NBR gasket. Model LF777SI comes with threaded connections and is available in sizes 3/8 to 3 in. (10 to 80mm). Model LFS777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model LF777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 210°F (99°C) WOG, 125psi (8.6 bar) @ 353°F (178.3°C) WSP. Model LFS777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) 15psi (103 kPa) @ 250°F (121°C) WSP.

2" LF777SI Lead Free Brass Wye Strainer (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Watts1" LF777SI Lead Free Brass Wye Strainer (Threaded)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

HIGH QUALITY EXPECTED--NO DISAPPOINTMENTS

By GARTH VADER

from CLEVE,OH

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

NICE , QUALITY PRODUCT

 
5.0

Good value and design

By Jim

from Illinois

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

Well designed strainer. The plug at the base of the strainer is a nice feature. It is easy to flush the strainer screen if needed.

 
4.0

I would buy this product again as needed

By BOB The Builder

from Naples,FL

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

to strain pebbles out of well water

 
5.0

Great service

By Stuts

from Malibu, Ca.

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

rebuilt the service entrance to my house and saved a ton with these guys. Everything came wrapped individually, packed properly and "as advertised". Best prices I found on the web.

(0 of 1 customers found this review helpful)

 
5.0

good fit, good quality

By kerbear

from Michigan

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

Good quality part

(1 of 1 customers found this review helpful)

 
5.0

prompt and packed with care

By MO

from CT

Verified Buyer

Comments about Watts 1" LF777SI Lead Free Brass Wye Strainer (Threaded):

well built and solid. watts strainer also comes with a threaded plug in the y-strainer

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    What is the standard ss mesh size? Are there options on the mesh size? What are the optional mesh sizes for this size strainer and the 2" strainer?
    Asked on 2/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?