1-1/2" x 2" Boiler Pressure Relief Valve (50 psi) Zoom

1-1/2" x 2" Boiler Pressure Relief Valve (50 psi)

SKU:0383792

Brand: Watts

Watts
Qty Price
$287.96
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Pressure Set Point: 50 psi
Capacity: 4237000 BTU/hr
Inlet Size: 1-1/2"
Outlet Size: 2"
Application: Heating
Material: Iron
Thread Type: Female
Temperature Range (F): 250°F Max
Connection Type: Threaded
ASME: Yes

Description for Watts 0383792

This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.
Features:

  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications:
  • Pressure: 30 psi
  • Maximum Temperature: 250 F (121 C)

1-1/2" x 2" Boiler Pressure Relief Valve (50 psi)

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/2" Boiler Pressure Relief Valve (50 psi)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Price and Received Quickly

By Service Guy

from Vermont

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1-1/2" Boiler Pressure Relief Valve (50 psi):

        SupplyHouse.com is our "go to" company to find the parts we need in our commercial boiler/burner business. Prices are great, good customer srvice and quick delivery make them hard to beat. Oh and parts arrive on time and packaged well. We are very statisfied customers always!

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Q:

          I know the inlet is 1 inch but the outlet? what size?
          Asked on 8/7/2012 by Andras from Seattle

          1 answer

          • CUSTOMER CARE

            A:

            This unit is the 740 series by Watts, and as per the specs page it is a 1" x 1-1/4" sizing.

            Answered on 8/28/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?