1/2" S777S Bronze Wye Strainer (Solder) Zoom

1/2" S777S Bronze Wye Strainer (Solder)

SKU:0384755

Brand: Watts

Watts
0384755 has been discontinued.
Direct Replacement:
SKU: 0123132
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Connection Type: Sweat
Material: Bronze
Pressure Rating: 400 psi (WOG)
125 psi (WSP)

Description for Watts 0384755

Series 777S, S777S Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features

  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug

    Specifications
    A wye-pattern bronze strainer to be installed as indicated on the plans. The strainer must have retainer cap tapped for closure plug. Strainer shall be rated to 400psi (27.6 bar) WOG @210ºF (99ºC); 125psi (8.6 bar) WSP @ 353ºF (178ºF) for sizes 1/2" ? 3" (15 ? 75mm) and 300psi (20.7 bar) WOG @ 210ºF (99ºC); 125psi (8.6 bar) @ 353ºF (178ºC) for size 4? (100mm).
    Strainer shall be a Watts Regulator Company Series 777S(threaded ends) or S777S (solder ends)

  • 1/2" S777S Bronze Wye Strainer (Solder)

    Q&A: Ask the Questions, share answers