1" S777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap Zoom

1" S777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap

SKU:0384757

Brand: Watts

Watts
0384757 has been discontinued.
Direct Replacement:
SKU: 0123134
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1"
Material: Bronze
Connection Type: Threaded

Description for Watts 0384757

Series 777S, S777S Wye-Pattern Bronze Strainers feature a wye-pattern, bronze body and a retainer cap tapped for closure plug. Model 777S has threaded end connections and is available in sizes 1/2" to 4" (15 to 100mm). Model S777S has solder end connections and is available in sizes 1/2" to 2" (15 to 50mm). Maximum Pressure: 400psi (27.6 bar) WOG, 125psi (8.6 bar) WSP for sizes 1/2 - 3 in. and 300psi (20.7 bar) WOG; 125psi (8.6 bar) WSP for size 4 in.

Features:

  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug
  • Solder End connections

  • 1" S777SM1 Bronze Wye Strainer w/ Tapped Retainer Cap

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons