1/2" Watts 008PCQT Spill-Resistant Vacuum Breaker Zoom

1/2" Watts 008PCQT Spill-Resistant Vacuum Breaker

SKU:0385423

Brand: Watts

Watts
Qty Price
$216.95 $147.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Material: Bronze
Max Pressure (PSI): 150
Max Temp (F): 180°F
Height (Inches): 5.75
Connection Type: Female Threaded

Description for Watts 0385423

Series 008PCQT Anti-Siphon, Spill-Resistant, Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage on indoor point-of-use applications. It consists of a bronze body construction, thermoplastic check and float assembly valve, stainless steel springs, tee handles, and a molded diaphragm separating the air inlet from the potable water supply to prevent spillage. Series 008PCQT is ideal for indoor use on machines or equipment in general plumbing applications. Maximum Working Pressure: 150psi (10.34 bar), Minimum Working Pressure: 8psi (55.2 kPa).

1/2" Watts 008PCQT Spill-Resistant Vacuum Breaker

Q&A: Ask the Questions, share answers