Watts TK-9A Backflow Prevention Test Kit Zoom

Watts TK-9A Backflow Prevention Test Kit


Brand: Watts

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Application: Plumbing
Diameter (Inches): 4-1/2"
Max Pressure (PSI): 175
Max Temp (F): 210°F

Description for Watts 0385496

Watts TK-9A Backflow Preventer Test Kit is a compact portable device made for testing all reduced pressure zone backflow prevention assemblies and double check valve assemblies. It consists of a gauge, test valves, 3 hoses with female-threaded swivel couplings, three adapters, 1 securing strap, and an instruction guide. The TK-9A is easily connected to any RPZ device enabling accurate testing of zone differential pressure, relief valve opening differential, fouled check valves or similar problems that visual inspections cannot locate. Includes a carrying case for easy handling and accessibility. Maximum Working Pressure: 175psi (12.06 bar).

Watts TK-9A Backflow Prevention Test Kit


by PowerReviews
Watts TK-9A Backflow Prevention Test Kit

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


very easy to use

By mike

from saint joseph mi

Comments about Watts TK-9A Backflow Prevention Test Kit:

test with the watts tk 9a around 100 times a year in southwest michigan. important make sure that 3 way by-pass is drained out very time done with use!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Is this a new or rebuild product?
    Asked on 9/20/2010 by Anonymous from buffalo ny

    1 answer



      All the products sold on our website are brand new from the manufacturer listed.

      Answered on 9/21/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?