Description
Model TK-99E Backflow Preventer Test Kit is a compact portable device made for testing pressure vacuum breakers, anti-spill vacuum breakers, reduced pressure zone assemblies, and double check valve assemblies. It consists of a gauge with color-coded valves and hoses, hose adapters, shock cord for easy mounting, supply pressure gauge, and carrying case. It is designed for simplified operation and rugged reliability. Maximum Working Pressure: 200psi (13.79 bar).
Read more
Manuals (2)
Specs
Application:
Plumbing
Diameter (Inches):
4-1/2"
Max Pressure (PSI):
200
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A