Watts TK-99D Backflow Prevention Test Kit Zoom

Watts TK-99D Backflow Prevention Test Kit

SKU:0385516

Brand: Watts

Watts
Qty Price
$2,999.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Material: ABS Plastic
Max Pressure (PSI): 200
Max Temp (F): 210°F
Display: LCD

Description for Watts 0385516

Model TK-99D Delta Lite Backflow Preventer Test Kit is an advanced hand-held instrument designed to test pressure vacuum breakers, spill resistant vacuum breakers, double check valve assemblies, double check detector assemblies, reduced pressure zone backflow assemblies, and reduced pressure detector assemblies. In addition to its high impact housing, the test kit has an LCD display with oversized differential characters and a separate supply pressure readout gauge. This lightweight compact test kit features .25% full scale accuracy in addition to a low battery indicator and an automatic shutdown feature. Maximum Working Pressure: 200psi (13.79 bar).

Watts TK-99D Backflow Prevention Test Kit

Q&A: Ask the Questions, share answers