TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator Zoom

TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

SKU:0386421

Brand: Watts

Watts
Qty Price
$34.95
/ each
$168.25 / box (5 units x $33.65)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Connection Type: Threaded
Size: 1/2"
Material: Bronze
Application: Heating
Max Inlet Pressure: 100 PSI
Temperature Range (F): 212°F Max
Pressure Range: 10 to 25 psi

Description for Watts 0386421

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body construction with NPT threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer.

Features:

  • Bronze valve body with threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
WattsTB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        i will buy this product all day long

        By the Bubster

        from Long Island New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

              This product is used on boilers to keep pressure on the system ,it is a great price for an item that i use at least 100 pieces of during the year

              • Primary use:
              • Business
               
              5.0

              i would buy this product again

              By johs

              from newark nj

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                    purchase for my burnham boiler fit right at the right prise plus delivery fast and allways was inf. by e-mail when del. due thank you great servive

                    • Primary use:
                    • Personal
                     
                    5.0

                    excellent product & Service

                    By Tisport

                    from rhode Island

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                          Super Fast Shipping by Pex

                          • Primary use:
                          • Personal
                           
                          5.0

                          good product

                          By Jims Garage

                          from Grand Forks BC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                I use this in my garage to regulate the water pressure in my hot water floor heat system. It works great.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Watts TB1156F Feed Water Pressure Regula

                                By Fred

                                from Pascoag, ri

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                      This regulator (Watts TB1156F was an exact replacement for one that had been in service for 35 years. Worked perfectly..

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Premier Boiler Water Feed Regulator

                                      By Spence

                                      from Pittsburgh, PA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                            Maintains constant pressure set and the bypass feature is great!

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Working great

                                            By David

                                            from Winfield, Kansas

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                                  I purchased this pressure regulator along with a boiler from PEX supply[...]the regulator's compact size made for an easy installation.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  This is the wayto go.

                                                  By Vince

                                                  from Prescott, AZ.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Watts TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                                        This is a great pressure regulator to use for hydronic heating. You can adjust the psi to exactly what you want. I like to use the fast fill (flip up the lever on top) to purge out the system if i don't have my pump.

                                                        • Primary use:
                                                        • Business

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 3 Answers
                                                        Displaying questions 1-2
                                                        • Q:

                                                          40 psi?
                                                          Asked on 2/24/2011 by Anonymous

                                                          2 answers

                                                          • CUSTOMER CARE

                                                            A:

                                                            This unit can be tested at up to 100psi, but is only rated for use between 10psi and 25psi.

                                                            Answered on 2/24/2011 by PexSupply Staff from NY
                                                          • VERIFIED BUYER

                                                            A:

                                                            12-15 psi

                                                            Answered on 11/1/2011 by Fred from Pascoag, ri
                                                        • Q:

                                                          which direction do you turn to reduce the pressure ?
                                                          Clochwise or counter-clockwise .
                                                          Asked on 2/1/2011 by Anonymous from <Marlborough, Ma.

                                                          1 answer

                                                        Displaying questions 1-2

                                                        Do you have a question about this product?