SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator Zoom

SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

SKU:0386422

Brand: Watts

Watts
Qty Price
$34.95
/ each
$168.25 / box (5 units x $33.65)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Connection Type: Sweat
Size: 1/2"
Material: Bronze
Application: Heating
Max Inlet Pressure: 100 PSI
Temperature Range (F): 212°F Max
Pressure Range: 10 to 25 psi

Description for Watts 0386422

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks.

Features:

  • Bronze valve body with union solder inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)


"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
WattsSB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (4), Personal (4)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        SB1156F 1/2" Bronze High Capacity Feed W

        By Dirk

        from Denver, CO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

              boiler water feed. Quality material

              • Primary use:
              • Business
               
              5.0

              Watts Regulator Works Great!

              By Picky Ricky

              from Loda, Il

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                    Set My Watts regulator to keep my hydronic system to 12# cold pressure. As the water heater heats the water, the hot water expansion is absorbed into my Amtrol Expansion Tank. As it circulates through the pump, any and all air is expelled through my Webstone Air Separator. This system is working great.

                     
                    4.0

                    Fit Right In - Replaced 30 Year Old Unit

                    By Dan

                    from Connecticut

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                          As mentioned, this unit replaced one that was at least 30 years old and fit right in perfectly.
                          Only caution I would give is that the regulated pressure was much higher than the advertised preset of 15psi. I had to drain the pressure off the system again, back the regulator all the way out, turn the water back on and screw down the regulator until I had the 15psi. If not for that, I would give it five stars.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Feed Water Pressure Regulator

                          By CaseIH

                          from Minnesota

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                This regulator work as advertised. It was easy to install with proper tools and plumbing ability. It replaced a faulty regulator on my hot water boiler. The price was my main reason for the purchase from this provider.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Easy to replace

                                By Bob

                                from Wall NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                      Withe the union on it takes very little time to replace

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      12psi PRV

                                      By wayne

                                      from reno, nv.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                            A wonderful little valve. This beats most PRV's on the market for function and price. Has a quick fill lever for boiler systems too! Great valve...

                                            • Primary use:
                                            • Business
                                             
                                            4.0

                                            Would buy this product again

                                            By Q customer

                                            from Prior Lake, Mn

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                                  Works right off the box. No adjustment needed.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  All Bronze Body !

                                                  By nautow

                                                  from Naperville, IL

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Watts SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator:

                                                        I have had to replace or clean out our feed water regulator (cast steel) every 5 + years due to build up of corrosion - I'm thinking & hoping that this one being all bronze will eliminate that.

                                                        • Primary use:
                                                        • Business

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 3 Answers
                                                        Displaying questions 1-2
                                                        • Q:

                                                          What is standard water pressure for home use
                                                          Asked on 10/14/2011 by Skip from Oxnard Ca

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Normal boiler system pressure is 12 - 22 psi.

                                                            Answered on 10/18/2011 by PexSupply Staff from NY
                                                        • Q:

                                                          will this item prevent backflow into water source
                                                          Asked on 10/25/2010 by greg from milroy, pa

                                                          2 answers

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, this will be sufficient for your application.

                                                            Answered on 10/26/2010 by PexSupply Staff from NY
                                                          • A:

                                                            The Installation Instructions specify that a separate back flow preventer should be used.

                                                            Answered on 10/1/2012 by Bob not the plumber from Carlisle, MA
                                                        Displaying questions 1-2

                                                        Do you have a question about this product?