B1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator Zoom

B1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

SKU:0386423

Brand: Watts

Watts
Qty Price
$37.95
/ each
$183.25 / box (5 units x $36.65)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Connection Type: Threaded
Size: 1/2"
Material: Bronze
Application: Heating
Max Inlet Pressure: 100 PSI
Temperature Range (F): 212°F Max
Pressure Range: 10 to 25 psi

Description for Watts 0386423

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body construction with NPT threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer.
Features:

  • Bronze valve body with union threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 ? 25psi (68.7 ? 172.4 kPa)
    set at 15psi (103.4 kPa)


"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

B1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
WattsB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulators
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

good product

By Paul

from Kellogg, IA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts B1156F 1/2" Bronze High Capacity Feed Water Pressure Regulators:

        I replaced my existing regulator that was going bad. This new one was easy to install, and holds a perfect 15 lbs as advertised. I'd buy it again.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers