1156F 1/2" Threaded Iron Pressure Regulator Zoom

1156F 1/2" Threaded Iron Pressure Regulator

SKU:0386425

Brand: Watts

Watts
Qty Price
$39.95
/ each
$192.75 / box (5 units x $38.55)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Min Pressure (PSI): 10
Pressure Range: 10 to 25 psi
Max Pressure (PSI): 25
Connection Type: Threaded
Material: Cast Iron
Application: Heating
Max Inlet Pressure: 100 PSI
Pressure Set Point: Factory Set at 15 psi
Temperature Range (F): 212°F Max
Width (Inches): 3-1/2"
Height (Inches): 5.375
Weight (lbs): 2.1 lbs

Description for Watts 0386425

Series 1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series 1156F features a high capacity performance as well as unique simplified servicing accessibility for complete unitized maintenance.

Features:

  • Iron valve body with threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)


"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1156F 1/2" Threaded Iron Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
Watts1156F 1/2" Threaded Iron Pressure Regulator
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Yes, it works

        By none

        from Chicago Il.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1156F 1/2" Threaded Iron Pressure Regulator:

              Works like it was designed to do.

              • Primary use:
              • Personal
               
              4.0

              Don't judge a book by it's cover

              By zookeeper

              from Pacifica, calif

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1156F 1/2" Threaded Iron Pressure Regulator:

                    Based on the photo I assumed I was getting the S1156f (solder or sweat)as shown. Instead, I received the 1156f that was threaded on both sides which required extra fittings and rearranging the piping. A simple part replacement became something more. I reccomend that you check that the sample photos match the actual parts. In your request for this review you show the S1156f photo and refer to it as the 1156f. See what I mean. It makes a big difference in the field.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    Exact replacement, Fair price

                    By Surfdood

                    from San Jose, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts 1156F 1/2" Threaded Iron Pressure Regulator:

                          Part was exactly as described, delivered promptly and a reasonable price.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          Displaying question 1

                          Do you have a question about this product?