S1156F 1/2" Union Solder Iron Pressure Regulator Zoom

S1156F 1/2" Union Solder Iron Pressure Regulator

SKU:0386450

Brand: Watts

Watts
Qty Price
$41.95
/ each
$202.25 / box (5 units x $40.45)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Connection Type: Sweat
Material: Cast Iron
Pressure Range: 10 to 25 psi
Min Pressure (PSI): 10
Max Pressure (PSI): 25
Application: Heating
Max Inlet Pressure: 100 PSI
Pressure Set Point: Factory Set at 15 psi
Temperature Range (F): 212°F Max
Width (Inches): 3-1/2"
Height (Inches): 5.375
Weight (lbs): 2.3 lbs

Description for Watts 0386450

Series 1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series 1156F features a high capacity performance as well as unique simplified servicing accessibility for complete unitized maintenance.

Features:

  • Iron valve body with union solder connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)


"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

S1156F 1/2" Union Solder Iron Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
WattsS1156F 1/2" Union Solder Iron Pressure Regulator
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Replaced with same unit

        By Len

        from Toms River NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts S1156F 1/2" Union Solder Iron Pressure Regulator:

              When replacing 35 year old boiler, existing unit leaked (due to crack in outlet). Replaced with same unit. No problem, fit directly into unlst/outlet piping

              • Primary use:
              • Personal
               
              5.0

              Watts 1156F Water Pressure Regulator

              By jsb2b

              from Binghamton, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts S1156F 1/2" Union Solder Iron Pressure Regulator:

                    Worked as it was supposed to. PEX Supply delivered it quickly at a fair price. No problems.

                    • Primary use:
                    • Personal
                     
                    5.0

                    A True Classic!

                    By E-Grunt

                    from Northern Vermont

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts S1156F 1/2" Union Solder Iron Pressure Regulator:

                          This was purchased to replace a 20 year old unit during a much larger gas/hot water system refurb.

                          The old unit was still functioning o.k., but a previous owner had lost the adjusting nut and quick fill lever off the top and it had been getting quite a workout over the last couple of years because of several leaking zone valves, so I figured I'd be on the safe side and start with a new unit.

                          I really like this sweat / union - NPT model because replacement was incredibly easy. Since it was replacing the exact same model I didn't even need to remove and re-sweat the union part of the fitting onto the 1/2" copper supply line. I just left the old union fitting on and used the new fibre washer that came with the new unit and everything went together perfect with no leaks, ... about a 5 minute job. Just unscrew the old one, replace the washer and screw in the new one. It has been working perfectly since the switch out.

                          The only problem I experienced was that the unit was supposed to come pre-set to 15 lbs. But, it was actually more like 11 1/2 lbs. I have a very high quality oil filled gauge on the system that measures 0-30 psi in 1/2 psi increments. I let the system fill the first time and it only came up to 11 1/2 lbs. I dropped pressure in the system and let it re-pressurize several times and it was exactly the same each time, around 11 1/2 lbs. However, the adjustment procedure in the instructions that come with the unit were simple and easy and it was no problem at all to get it re-set to 15 lbs. The unit has kept the system right at 15 lbs. perfectly over the last few months. I only mention this because it would be adviseable to make sure you check the pressure manually when you first pressurize the system rather than rely on the preset value. If your expansion tank is charged with 12 lbs of air, you'll want the water in your system to be a couple of lbs. higher.

                          • Primary use:
                          • Personal
                           
                          5.0

                          solid and tight

                          By Brian the sign painter

                          from Cape May, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts S1156F 1/2" Union Solder Iron Pressure Regulator:

                                Well made, hooks up easily and does the intended job without any worries.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                reliable

                                By c & d

                                from massachusetts

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts S1156F 1/2" Union Solder Iron Pressure Regulator:

                                      have been using this product for over 30 years long lasting with few problems

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 3 Answers
                                      Displaying questions 1-3
                                      • Q:

                                        How do you adjust the pressure/set up the valve for use.
                                        Asked on 3/13/2011 by Vicar from Hopewell Jct, NY

                                        1 answer

                                      • Q:

                                        Does this regulator also prevent back flow?
                                        Asked on 1/6/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, it does not.

                                          Answered on 1/11/2011 by PexSupply Staff from NY
                                      • Q:

                                        is the pressure on this adjustable?
                                        Asked on 12/2/2010 by Anonymous from scranton pa

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, the pressure is adjustable from 10 to 25 PSI.

                                          Answered on 12/2/2010 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product?