B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat Zoom
  • 360° View

B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat

SKU:0386462

Brand: Watts

Watts
Qty Price
$70.95
/ each
$342.25 / box (5 units x $68.45)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2"
Material: Bronze
Connection Type: Sweat x Female
Max Pressure (PSI): 100 psi
Max Temp (F): 212
Height: 5-1/4"
Width: 8-1/2"
Pressure Range: 10 to 25 psi

Description for Watts 0386462

Series 911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model 1156F feed water pressure regulator in one pre-assembled unit. This valve, for use in commercial and residential hydronic heating systems, is designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure.

Features:

  • Pre-assembled for ease of installation
  • Easy service accessibility
  • High capacity fill valve for quick system filling and purging
  • All bronze body construction union solder x NPT connections

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat

REVIEW SNAPSHOT®

by PowerReviews
WattsB911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        A great product, at a great price

        By GerryTech53

        from Northeast Missouri

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

              Watts is a quality manufacturer and having a combined boiler fill valve and backflow preventer saves time and it saved money bigtime at SupplyHouse.Com

              • Was this a gift?:
              • No
               
              5.0

              the standard that all others are judged

              By boilerman

              from new hampshire

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

                    great

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great combo

                    By Rory

                    from Newark, DE

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

                          Great boiler fill valve, keeps the system full and at the correct pressure.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Quality valve good price

                          By Joe

                          from St. Louis, MO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

                                My radient heat system has required make up water frequently. One morning, the boiler had very low pressure. With this automatic fill valve, the system pressure will now remain at the proper level. This valve is an important addition to any hydronic heating system.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great product at at excellent price

                                By Homeowner

                                from Masachussetts

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

                                      Calalog online easy access and fast shipping

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great product and even better price

                                      By fntacticalnut

                                      from scottsville, VA

                                      Verified Buyer

                                      Comments about Watts B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer, Sweat:

                                      This was what was needed to get the boiler pressures down to where they should have been.

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      2 Questions | 3 Answers
                                      Displaying questions 1-2
                                      • Q:

                                        what is the difference between this one and http://www.pexsupply.com/Watts-0386461-1-2-9-11S-M3-Combination-1156-9D-Sweat-3688000-p
                                        Asked on 10/21/2013 by mp27 from mn

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The 911 has a brass backflow preventer and a bronze PRV/feed valve, while both pieces are brass on the B911 series.

                                          Answered on 10/25/2013 by PexSupply Staff from NY
                                      • Q:

                                        How do use the valve to refill the system after purging ?
                                        Asked on 9/25/2013 by Buzz from Massachusetts

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          Not sure what you mean by "refill after purging" ? Purging is accomplished
                                          by filling the system at a rapid flow to drive out the air at which point
                                          the system should be filled with no air left in the pipes. The fill valve
                                          allows high flow when needed for purging but in normal operation is a
                                          pressure regulator usually set at 12 PSI.

                                          Answered on 9/28/2013 by RockHillJR from New Mexico
                                        • CUSTOMER CARE

                                          A:

                                          The fast fill mode on the valve is activated using the lever on the top of the PRV half of the unit.

                                          Answered on 9/25/2013 by PexSupply Staff from NY
                                      Displaying questions 1-2

                                      Do you have a question about this product?